Beli makita belt sander di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Tool Box (Kotak Perkakas)Deskripsi:Stackable for easy Transportation
- Makita Sanding BeltDeskripsi:For ironwork (can also be used for woodwork)
- monotaro Air Belt Sander (Mesin Sabuk Amplas)Deskripsi:Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.atribut:
- Air Outlet: PT1/4
- No Load Rotation Speed (rpm): 18000
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- monotaro Abrasive Belt (Amplas Sabuk)Deskripsi:It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.atribut:
- Compatible Materials: metal
- Wipro Belt Sander Machineatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Sanding Disc (mm): 150
- Sanding Belt (mm): 100x914
- No Load Speed (rpm): 2850
- Part Number: MM 491G
- JET Combination Grinding & Sanding MachineDeskripsi:Floor standing belt and disc machines have a belt for flatwork and shaping inside curves plus a disc for shaping outside curves and squaring or angling edges. They provide a fixed workstation for sanding and grinding larger workpieces than benchtop machines.atribut:
- UNSPSC: 27112708
- Power Source: Corded
- Table Material: Cast Iron
- Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Deskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- KOBE RED LINE Belt & Disc Sander 370WDeskripsi:SBD370 Light enough to be semi-portable, yet its robust construction makes it ideal for workshop use. It has a disc sanding table suitable for finish sanding and curve sanding. The disc table also tilts to 45 degrees for bevel sanding and when used with the mitring guide is ideal for sanding compound angles. The sanding belt is ideal flat surface sanding but tilts up to 90 degrees for end sanding. Can be directly connected to dust extraction (highly recommended) by way of the 61mm outlet port on the end of the sander. Cast Iron shelf. 4 x Anchor points for increased stability on work surfaces. Power input: 370W. Sanding Disc: 150mm PSA (Stikit) Sanding Belt: 100 x 914mm (4 x 36 Inch) Weight: 18.6kgatribut:
- Overall Length: 365mm
- Includes: 1x100mmx914 A80 Sanding Belt 1x150mm P80 Sanding Disc
- Special Features: Direct Connection to Dust Extraction
- Belt Speed: 9.6m/s
- Overall Height: 285-620mm
- Belt Length: 914mm
- Belt width: 100mm
- Part Number: KBE2714140K
- Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk)Deskripsi:-An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
- Bellstar Abrasive Mfg. Abrasive Resin Cloth Belt (Amplas Sabuk)Deskripsi:-Applicable to sanding belts for belt sanders by various electric tool manufacturers and can be used on both steel materials and woodwork._x000D__x000D_-For general purpose applications of lightly polishing various standard metals and polishing of wooden materials.
- KRISBOW Mesin Amplas Sabuk & Dudukatribut:
- Voltage (V/Hz): 220/50
- Dimensions (mm): 56.5x28x33
- Disc Size (inch): 6
- Input Power (W): 370
- Belt Size (inch): 4x36
- No Load Speed (rpm): 2850
- Yoshida Belt Sandersatribut:
- Type: Lever (Throttle)
- Exhaust Direction: rear
- Max.Air Consumption: 0,11 N.m3/min
- Air Hose: 9,5 mm
- Air Inlet Thread: RC1/4
- DAYTON Belt Grinding & Sanding MachineDeskripsi:Floor standing belt machines provide a fixed workstation for grinding and sanding larger workpieces than benchtop machines.atribut:
- UNSPSC: 27112708
- Belt Length (inch): 48
- Compatible Workpiece Material: Metal; Plastic; Wood
- Phase: Single-Phase
- Power Source: Corded
- Speed Setting: Fixed
- Standards: CSA
- SP Belt SanderDeskripsi:-Lightweight, compact and allows the angle to be 90°inside from the straight arm state.-For sander work in a place that is difficult to enter.atribut:
- Belt Dimension: 20x520mm
- Belts Speed: 2580m/min
- Air consumption: 0.5
- Hose Mounting Port: NPT1/4
- Exhaust: Back
- No-load Speed (minute): 17000
- Purpose of Use: For sander work in a place that is difficult to enter.
- Total Length: 360mm
- BOSCH Belt Sander (Meisn Amplas)Deskripsi:Sangat cepat mengamplas permukaan, menghaluskan, dan membersihkan kayu, plastik, dan logamMempergunakan inchtoothed belt dan toothed wheelinch untuk masa pakai yang lamaRoller aluminium untuk penggunaan heavy-dutyatribut:
- Uncertainty K (dB): 3
- Sound Pressure Level (dBA): 91
Daftar Harga makita belt sander Terbaru October 2026
| Makita Belt Sander | Rp3.499.900 |
| Makita Tool Box (Kotak Perkakas) | Rp499.900 |
| Makita Sanding Belt | Rp439.900 |
| monotaro Air Belt Sander (Mesin Sabuk Amplas) | Rp1.799.900 |
| Makita Angle Grinder (Mesin Gerinda Tangan) | Rp449.000 |
| monotaro Abrasive Belt (Amplas Sabuk) | Rp60.900 |
| Wipro Belt Sander Machine | Rp2.699.900 |
| JET Combination Grinding & Sanding Machine | Rp28.999.900 |
| Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai) | Rp2.999.900 |
| KOBE RED LINE Belt & Disc Sander 370W | Rp16.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/0zP104977035-1.jpg)

/P101001160-1.jpg)
/P101578446-1.jpg)
/m1P102237793-12.jpg)


/P101578286-1.jpg)

/P102767355-1.jpg)
/P102767373-1.jpg)






/P101577241-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)